missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Nonsterile Threaded End Microcentrifuge Tubes without Caps

Choose skirted- or conical-bottom style.
18.40 € - 19.50 €
Product Code | Brand | Color | Capacity (Metric) | Max. RCF | Bottom Shape | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Capacity (Metric) | Max. RCF | Bottom Shape | Price | Quantity & Availability | |||
15321129
![]() |
Fisherbrand™
516-FIS |
Natural | 0.5 mL | 30,000 x g | Skirted |
18.40 €
Pack of 500 |
Estimated Shipment: 02-09-2025
Log in to see stock. |
|||
15331129
![]() |
Fisherbrand™
528-FIS |
Natural | 1.5 mL | 18,000 x g | Skirted |
19.50 €
Pack of 500 |
In Stock
Log in to see stock. |
|||
Description
Choose skirted- or conical-bottom style.
- Threaded to accept colored screw caps (sold separately)
- Siliconized/low-retention conical-bottom tubes also available
Specifications
Non-sterile | |
Screw Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Nonsterile Threaded End Microcentrifuge Tubes without Caps