missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Permanent Markers
Write on all surfaces
25.35 € - 46.70 €
Specifications
Product Type | Permanent Pen |
---|---|
Tip Style | 0.3 mm Ultra Fine |
Material | Stainless Steel |
For Use With (Application) | Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags |
Width (Metric) Line | 0.3 mm |
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Quantity | Price | Quantity & Availability | |||||
17377629
|
Fisherbrand™
61019-23 |
Assorted | 12 Pk. | N/A | ||||||
11744386
|
Fisherbrand™
90023-48 |
Black | 6 Pk. |
36.75 €
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||||
11774386
|
Fisherbrand™
90023-45 |
Green | 6 Pk. |
25.35 €
Pack of 6 |
In Stock
Log in to see stock. |
|||||
11764386
|
Fisherbrand™
90023-46 |
Blue | 6 Pk. |
46.70 €
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||||
11754386
|
Fisherbrand™
90023-47 |
Red | 6 Pk. |
26.50 €
Pack of 6 |
In Stock
Log in to see stock. ![]() |
|||||
Description
Fisherbrand™ Permanent Marking Pens write on glass, film, wood, plastic, metal, rubber, and porcelain. Perfect for marking sample bags, microscope or photographic slides, laboratory glassware and more. Write on all surfaces.
- Produce precise, ultrathin lines 0.3mm wide
- Waterproof and fadeproof, permanent ink dries almost instantly
- An airtight ring seal cap prevents dry-out and ensures instant writing even after lengthy storage
- Unique stainless-steel long leg allows precise writing in a confined space
Order Info
Assorted includes six opaque black, two vivid red, two blue, and two green pens
Specifications
Permanent Pen | |
Stainless Steel | |
0.3 mm |
0.3 mm Ultra Fine | |
Perfect marking pens for lab samples, microscope slides, photographic slides, glass and plastic beakers, and plastic sample bags |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Permanent Markers