missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Sterile PETG Media Bottles
GREENER_CHOICE

Product Code. 12084118 Shop All Fisherbrand Products
250 mL, Tamper-evident Screw Cap
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
Closure Type:
Tamper-evident Screw Cap

Reduce the risk of cross contamination with these sterile, disposable media bottles

The Fisherbrand PETG Media Bottle is ideal for media preparation and storage.

  • An inexpensive and shatterproof alternative to glass media bottles
  • Nonpyrogenic and noncytotoxic to protect cells
  • Molded-in graduations won't rub off
  • Made from clear, lightweight, polyethylene terephthalate copolyester (PETG) providing impact resistance and excellent gas-barrier properties
  • Closure is is high density polyethylene (HDPE)
  • Bottles packed in a shrink-wrapped tray to stay clean
  • Heat-shrink band around cap and bottle neck provides visual assurance of sterility for individual bottles until band is removed
  • Part numbers ending in “A” are designed without a temper-evident ring

Compliance

Certified sterile at SAL 10-6, USP Class VI to ensure biocompatibility.

Greener Choice Claims
  • Environmental benefits include:
    • Renewable Energy
TRUSTED_SUSTAINABILITY

Specifications

Capacity 8.45 oz., 250mL
Capacity (Metric) 250 mL
Capacity (English) 8.45 oz.
Color Clear
For Use With (Application) For media preparation and storage
Material PETG
Sterility Sterile
Certifications/Compliance SAL 10-6, USP Class VI
Closure Included Yes
Disposable Single-use
Graduated Yes
Shape Square
Product Type Media Bottle
Closure Material HDPE
Closure Size 38-430 mm
Closure Type Tamper-evident Screw Cap
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Sterile PETG Media Bottles >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.