missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene Sample Vials with Hinged Cap
For general-purpose use.
73.00 € - 90.40 €
Specifications
Material | LDPE, Polyethylene |
---|---|
For Use With (Application) | General purpose use |
Includes | Hinged cap |
Type | Vial |
Product Code | Brand | Diameter (English) Outer | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Outer | Volume (English) | Volume (Metric) | Price | Quantity & Availability | |||
16428115
|
Fisherbrand™
033381B |
0.5 in. | 1 dr. | 2.5 mL |
73.00 €
Pack of 100 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||
17206904
|
Fisherbrand™
033381E |
0.86 in. | 2.75 dr. | 7 mL |
90.40 €
Pack of 100 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
For general-purpose use.
- Durable, lightweight polyethylene
- Unbreakable
- Withstand temperatures to 80°C (176°F)
- Snap-top hinged lids cannot be lost and provide tight friction fit
Specifications
LDPE, Polyethylene | |
General purpose use | |
Hinged cap | |
Vial |