missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polypropylene Graduated Container Lids
For polypropylene graduated containers 14-955-101,14-955-103, 14-955-104 and 14-955-106
185.00 € - 215.00 €
Specifications
Material | Polyethylene |
---|---|
Autoclavable | Not Autoclavable |
For Use With (Equipment) | Polypropylene graduated containers |
No. per Pack | 500/Pk. |
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Price | Quantity & Availability | |||||
11924395
|
Fisherbrand™
14955107 |
Sterile |
215.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
11974385
|
Fisherbrand™
14955108 |
Non-sterile |
185.00 €
Pack of 500 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
For use with the following Fisherbrand Specimen Containers:
- 14-955-101, -103 (4.5 oz.)
- 14-955-104, -106 (8 oz.)
Specifications
Polyethylene | |
Not Autoclavable | |
Polypropylene graduated containers | |
500/Pk. |