missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Ideal for use as sample containers
- 20mL size is useful in flame photometry
- 5mL size can be used in atomic absorption spectroscopy and flame photometry
Order Info
Packaged in cardboard sleeves of 100.
Specifications
Capacity (English) | 0.67 oz. |
Diameter (Metric) Base | 27 mm |
Diameter (Metric)Top | 43 mm |
Capacity (Metric) | 20 mL |
Material | Polystyrene |
Type | Beaker |
Disposable | Single-use |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'