missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Porcelain Buchner Funnels with Fixed Perforated Plates

Product Code. p-4018227 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
320 mL
Diameter (Metric) Disc:
90mm
Diameter (Metric) Plate:
100mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17892336

Only null left
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

For suction filtration applications

  • Autoclavable
  • Highly resistant to chemical attack
  • Without cover
  • Glazed inside and outside with the exception of the rim

Specifications

Diameter (Metric)Top 10.5cm
Capacity (Metric) 320 mL
Material Porcelain
Height (Metric) 16 cm
Autoclavable Autoclavable
Diameter (Metric) Plate 100mm
For Use With (Application) Suction filtration applications
Diameter (Metric) Disc 90mm
Includes Fixed perforated plate
Quantity Each
Wall Thickness 4.5mm
Weight (Metric) 0.41kg
Product Type Buchner Funnel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.