missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Premium Plus MultiFlex Gel-Loading Tips

Ideal for gel electrophoresis

Brand:  Fisherbrand™ 05408154

 View more versions of this product

Product Code. 10028064

  • 48.00 € / Each
Estimated Shipment: 07-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Ideal for gel electrophoresis

  • Easily access bottom of narrow vessels and gel wells
  • Universal fit
  • Graduated marks for quick volume checks
  • Certified DNase-, RNase-, and human DNA-free
Match O.D. to Gel Thickness
  • Round 0.57mm O.D. tips are recommended for loading gels ≥0.6mm thick—great for SDS Page and 2-D gels
  • Flat tips are recommended for gels up to 0.4mm thick
  • Use flat 0.37mm O.D. tips for 0.4mm thick PAGE sequencing gels; flat 0.17mm tips for 0.2mm DNA sequencing gels

MultiFlex Tips
  • 0.5 to 200μL volume
  • Fit research-grade pipetters
  • 83mm long
  • 5μL graduation

Specifications

Specifications

0.5 to 200 μL
8.3cm
Gel electrophoresis
Gel Loading
Yes
5μL
3.26 in.
≥0.6mm
Bagged
1000/bag
Round
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.