missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Pure Low Density PTFE Thread Seal Tape
Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor
Brand: Fisherbrand™ 3512
This item is not returnable.
View return policy
Description
Prevents leaks to ensure a proper seal when connecting items, such as a pressure gauge to an adaptor
- Quick, clean, economical sealing of metal pipes of all sizes
- Reduced risk of cross-contamination common with liquids and paste sealants
- Adapt any metal/plastic connection to ensure a proper seal
- Fills any gaps in connection threading
- Thickness: 3-3.5 mils
- Temperature range: –190 to 370°C
- Specific gravity range of tape –0.2g/ cm3
- Pressure (PSI) rating - Up to 30 bar
Specifications
PTFE | |
15,240 mm | |
3 to 3.5 mil | |
0.5 in. | |
187.8°F | |
Sealing tape |
600 in. | |
0.08 in. to 0.09 in. | |
–190°C | |
Up to 30 bars | |
370°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction