missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hellma™ Quartz, Silica and Glass Standard Cell Cuvettes
Click to view available options
Path Length:
1 mm
5 mm
10 mm
Material:
Quartz Suprasil 300
Silica
Suprasil Quartz
Quantity:
2/Pk.
Ea.
Unit Size:
Each
Pack of 2
Description
Includes
Fitted PTFE covers or tapered PTFE stoppers, except 14-385-906A and -902A, which come with glass cover plates
- Quartz - high UV transmission and low thermal expansion
- Glass - used in the visible range of the spectrum
- Low values of refractive index and dispertion
- Good resistance to chemicals
Specifications
Specifications
| Material | Suprasil Quartz |
| Includes | PTFE Cover |
| Quantity | Ea. |
| Path Length | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction