missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Description
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.
- Thick uniform walls
- Evenly tooled top rim with extra wall thickness
- Durable matte finish marking area
- White graduated scale
- Spout designed for optimum performance
Compliance
Designed from ASTM™ Specification E 960, Type II requirements
Specifications
Specifications
Accuracy | ±5% |
Capacity (English) | 33.81 oz. |
Diameter (English) Outer | 4.21 in. |
Diameter (Metric) Outer | 10.7 cm |
Capacity (Metric) | 1000 mL |
Material | Borosilicate Glass |
For Use With (Application) | Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling |
Graduation Range | 100 to 1000 mL |
Height (English) | 5.98 in. |
Height (Metric) | 15.2 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers >
Spot an opportunity for improvement?Share a Content Correction