missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers Product Code.: 16595830
Estimated Shipment: 14-05-2025
to see stock.
Add to basket

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers

Product Code. 16595830
2000 mL
Click to view available options
Capacity (Metric):
250 mL
400 mL
600 mL
1000 mL
2000 mL
4000 mL
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Product Code. 16595830

Estimated Shipment: 14-05-2025
to see stock.
Add to basket
Add to basket
Not recommended for use on hotplates where significant thermal gradients exist due to lack of agitation of contents or absence of a temperature control.

Spout designed for optimum performance

Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers feature a sturdy construction ideal for mechanical shock and other harsh applications. Spout is designed for optimum performance.

  • Thick uniform walls
  • Evenly tooled top rim with extra wall thickness
  • Durable matte finish marking area
  • White graduated scale
  • Spout designed for optimum performance

Compliance

Designed from ASTM™ Specification E 960, Type II requirements

Specifications

Accuracy ±5%
Capacity (English) 67.62 oz.
Description Beaker
Diameter (English) Outer 5.11 in.
Diameter (Metric) Outer 13 cm
Capacity (Metric) 2000 mL
Material Borosilicate Glass
For Use With (Application) Offer Superior Mechanical Strength and Durability, Provides Improved Safety When Used Under Extreme Conditions Such as Mechanized Washing and Rough Handling
Graduation Range 200 to 1800 mL
Height (English) 7.48 in.
Height (Metric) 19 cm
Includes Spout
Increments 200 mL
Label Type Matte Finish Marking
Quantity 4 Pk.
Type Beaker
Disposable Reusable
Graduated Yes
Certifications/Compliance ASTM E960, ASTM E438, USP Type I
Scale Dual Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Reusable Glass Heavy-Duty Low-Form Beakers >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.