missing translation for 'onlineSavingsMsg'
Learn More
Fisherbrand™ Reusable Glass Media Bottles with Cap Product Code.: 15486113
In Stock
to see stock.
Add to basket

Fisherbrand™ Reusable Glass Media Bottles with Cap

Product Code. 15486113
1000 mL
Click to view available options
Capacity (Metric):
10,000 mL
100 mL
1000 mL
20,000 mL
2000 mL
250 mL
500 mL
5000 mL

Product Code. 15486113

In Stock
to see stock.
Edge
Add to basket
Add to basket

Feature clear (natural), drip-free, replaceable polypropylene pour ring.

Use these glass media bottles for a variety of general laboratory applications. Fisherbrand™ Reusable Glass Media Bottles with Cap feature a convenient wide opening, enhanced graduations and a polypropylene pour ring. Feature clear (natural), drip-free, replaceable polypropylene pour ring.

  • Permanent white enamel marking spot
  • GL 45 screw thread
  • Linerless
  • Autoclavable (to 140°C)
  • Borosilicate glass
  • Polypropylene cap

Order Info

Bottles 2000mL and later come as Case of 1.

TRUSTED_SUSTAINABILITY

Specifications

Capacity 33.8 oz., 1000 mL
Capacity (Metric) 1000 mL
Capacity (English) 33.8 oz.
Color Natural
Diameter (English) 3.9 in.
Diameter (English) Inner Neck 1.18 in.
Diameter (Metric) Inner Neck 30 mm
Includes Clear drip-free Polypropylene pouring ring
Material Glass
Sterility Non-sterile
Closure Color Blue
Graduations 100 to 900mL
Closure Included Yes
Autoclavable Autoclavable
Graduated Yes
Mouth Wide
Shape Round
Height (Metric) 225 mm
Product Type Media Bottle
Height (English) 8.8 in.
Closure Material Polypropylene
Closure Size GL 45
Diameter (Metric) 101 mm
Closure Type Screw Cap
Show More Show Less
  • Fisherbrand Reusable Glass Media Bottles With Cap POTM December

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Reusable Glass Media Bottles with Cap >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.