Learn More
Fisherbrand™ Self-Adhesive Labels
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
Brand: Fisherbrand™ 11-850A
5.43 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
Use these white labels on a variety of surfaces. Fisherbrand™ Self-Adhesive Labels are removable and pressure sensitive. Ideal for a wide range of labeling applications.
- Self Adhesive Labels
- Stick To Most Surfaces Without Moistening
- Easily Marked With Pencil, Ballpoint Pen, or felt-tip Marker
Order Info
Blue border labels in roll of 1200; red border labels in dispenser box; plain white labels on sheets.
Specifications
Not Autoclavable | |
White, Red | |
Paper | |
General purpose | |
360/Box | |
3 in. | |
1.75 in. |
Self-adhesive | |
Label | |
Self Adhesive Label | |
No | |
3 in. x 1.75 in. | |
7.62 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.