missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Shaker Flasks

Product Code. p-3833674 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
125 mL
250 mL
500 mL
1000 mL
2000 mL
2800 mL
Bottom Shape:
Baffled
Plain
Closure Type:
Non-vented
Vented
Unit Size:
Pack of 12
Pack of 24
Pack of 4
Pack of 6

Product Code. 11735373

Only null left
Add to basket
Add to basket

Reduce the risk of cross-contamination.

  • Nonpyrogenic and noncytotoxic
  • Clear, durable polycarbonate with molded-in graduations
  • Polypropylene closure with 0.22μm PTFE pore
  • Individually packed for easy storage and handling
  • Plain bottom for use on benchtop or baffled bottom for shaker table use
  • Vented or non-vented screw closure NOT autoclavable
  • Autoclavable flask
  • Sterile

 

Certifications

Certified sterile at 10-6 SAL USP Class VI

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 4.22 oz.
Closure Material Polypropylene
Color Clear
Capacity (Metric) 125 mL
Material Polycarbonate
For Use With (Application) For suspension cell culture, media preparation and storage
Includes 0.22μm PTFE pore
Autoclavable Autoclavable
Graduated Yes
Sterility Sterile
Class Class VI
Bottom Shape Plain
Closure Type Vented
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.