missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless-Steel Handled Brushes
Fisherbrand™ Stainless-Steel Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.
Brand: Fisherbrand™ 035725
27.42 EUR valid until 2024-09-30
Use promo code "21675" to get your promotional price.
Description
Fisherbrand™ Stainless-Steel Handled Brushes feature stiff, white nylon bristles for cleaning test tubes.
- Bristles are chemical-resistant
- Radial tufted end
- Stainless-steel handle is rustproof, corrosion resistant
Specifications
Test Tube Brush | |
Radial, Tufted End | |
Radial Tufted End | |
1.37 in. | |
For cleaning test tubes | |
4 in. | |
10 cm |
Nylon | |
Stainless Steel | |
White | |
3.5 cm | |
11 in. | |
27.94 cm | |
Small |