Learn More
Fisherbrand™ Sterile Microcentrifuge Tubes with Screw Caps

Note: Image is representative only. It shows colored caps, but all of the tubes in this offering come with Natural caps; there are no color cap options.
Brand: Fisherbrand™ 02681374
181.45 EUR valid until 2025-12-31
Use promo code "24328" to get your promotional price.
Description
Choose skirted or conical-bottom style
- With attached caps
- Natural-colored screw caps with O-rings
- RNase-free and DNase-free
Specifications
Polypropylene | |
2 mL | |
Polypropylene | |
Sterile | |
Skirted |
Autoclavable | |
Natural | |
O-ring | |
Screw Cap | |
18,000 x g |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.