missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Beveled Pipette Tips, Universal Fit
GREENER_CHOICE

Offers a full line of universal fit beveled pipet tips.

34.95 € - 60.05 €

Specifications

Volume (Metric) 1 to 200 μL
Autoclavable Autoclavable
Length (English) 2 in.
Length (Metric) 51 mm
Tip Style Beveled
View More Specs

Products 6
Product Code Brand Color Sterility Format Price Quantity & Availability  
Product Code Brand Color Sterility Format Price Quantity & Availability  
11903436
GREENER_CHOICE
View Documents
Fisherbrand™
T090RS-FIS
Yellow Sterile Hinged Rack
38.40 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
11963426
GREENER_CHOICE
View Documents
Fisherbrand™
T070RNS-FIS
Clear Sterile Hinged Rack
60.05 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
11578412
GREENER_CHOICE
View Documents
Fisherbrand™
T070RLN-FIS
Clear Non-sterile Reload Deck
44.75 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
10678325
GREENER_CHOICE
View Documents
Fisherbrand™
T070RN-FIS
Clear Non-sterile Hinged Rack
59.15 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
11983426
GREENER_CHOICE
View Documents
Fisherbrand™
T090R-FIS
Yellow Non-sterile Hinged Rack
34.95 €
Pack of 960
Estimated Shipment: 12-03-2025
to see stock.
Add to basket
 
11913436
GREENER_CHOICE
View Documents
Fisherbrand™
T090RL-FIS
Yellow Non-sterile Refill
45.85 €
Pack of 960
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

Offers a full line of universal fit beveled pipet tips

  •  Volume: 1-200μL
  • All racked sterile tips are shrink wrapped and certified free of RNase, DNase, ATP, pyrogen, bioburden, PCR inhibitors, endotoxin, and DNA
  • All nonsterile racked and bulk nonfiltered tips are certified free of RNase, DNase, DNA and pyrogen

 

SureOne Rack Features

  • Flush Fit Inserts sit flush with rack, allowing easy multichannel pipetting
  • Notched clasp props lid open for autoclave venting
  • Sure Stack lid rim prevents racks from sliding around when stacked and carted around a lab
  • Safe-Lock latch allows for one-handed open and closing ability and won't pop open when dropped
  • Sure-snap design securely holds insert in place, preventing it from being lifted out while pipetting
  • Reversible flip-lid can be either a hinged or lift-off lid; hinged format does not prevent use of a multichannel pipet
  • Recycle logo molded into all rack components
SureOne Insert Features
  • Inserts are easy to place onto and remove from rack; clip onto rack for a secure fit
  • Lot traceable — all inserts contain the Fisherbrand part number, tip volume, lot number
  • Indented insert holes inhibit tip movement, stabilizing them for multichannel work
  • Contact clip prevents unnecessary contact with the tips while clipping in inserts
  • Multichannel design; all inserts are 96-well format
  • Robust non-pliable design provides secure seals on every tip
SureOne Reload Packaging Features
  • Product information displayed on box
  • Dust flap prevents debris from contaminating the product
  • Finger knockouts allow easy access to slide out product
  • Canyon cut package allows for easy tip insert removal
  • Reload packaging design saves 58% bench space vs. racked packaging; reduces plastic waste by 52%

 

Order Info

Packaging options include bulk, rack, rack sterile, and reload.

Specifications

Specifications

1 to 200 μL
2 in.
Beveled
No
Autoclavable
51 mm
Universal Fit
SureOne
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.