missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ SureOne™ Beveled Pipette Tips, 1-200ÎĽL, with graduations
GREENER_CHOICE

Offers a full line of universal fit beveled pipet tips

Brand:  Fisherbrand™ T113G-FIS

9.55 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 11903446

  • 26.05 â‚¬ / Pack of 1000
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description
Show More
Specifications

Specifications

1 to 200 ÎĽL
Non-sterile
Autoclavable
50 mm
Bulk
Yes
10, 50, 100ÎĽL
Non-filtered
Yellow
2 in.
DNase, RNase, and DNA Free
Beveled
SureOne
Product Suggestions

Product Suggestions

Videos

Videos

  • Talking Points - Fisherbrand Elite Pipettors and SureOne Pipettor Tips (EN)
    Extremely low plunger forces work longer without fatigue and reduce the risk of RSI.
    Video Player is loading.
    Current Time 0:00
    Duration 0:00
    Loaded: 0%
    Stream Type LIVE
    Remaining Time 0:00
     
    1x
    • Chapters
    • descriptions off, selected
    • captions off, selected

      Talking Points - Fisherbrand Elite Pipettors

    SDS
    Documents Certificates
    Special Offers

    Special Offers

    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title
    Fisherbrand™ SureOne™ Beveled Pipette Tips, 1-200ÎĽL, with graduations > Yellow; Nonsterile; Packaging: BP

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.