Learn More
Fisherbrand™ Three-Tier Polypropylene Test Tube Racks
Molded racks provide rigid support when fully loaded—reduce breakage.
Brand: Fisherbrand™ F18860-1316
51.71 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
Molded racks provide rigid support when fully loaded—reduce breakage.
- Stack empty or loaded with tubes up to 10 cm (4 in.) long
- Autoclavable to 121°C (250°F)
- With convenient end plate handles for carrying
- Rows are numbered and lettered for easy referencing
- White surfaces make color comparison easy
- Sturdy and chemical-resistant, will not shatter or stain
Specifications
Tube Rack | |
Autoclavable | |
Tubes (13 to 16 mm) | |
40 | |
3 Tiers | |
Non-sterile | |
27 cm | |
11.2 cm | |
13.3 cm | |
16 mm |
4 x 10 | |
White | |
Polypropylene | |
Rectangular | |
Yes, When Empty | |
10.63 x 4.44 x 5.25 in. (27 x 11.2 x 13.3cm) | |
10.63 in. | |
4.44 in. | |
5.25 in. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.