missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Tight-Ties™

Product Code. p-2894735 Shop All Fisherbrand Products
Click to view available options
Type:
Cable Tie Assortment Kit
Unit Size:
Pack of 400

Product Code. 11774336

Only null left
Add to basket
Add to basket

Works with all types of plastic and rubber tubing

  • Gas-sterilized
  • Self-locking
  • Chemical-corrosion-resistant
  • Rustproof
  • Non-conducting nylon
  • Unique tapered tips for fast inserting and tightening

Specifications

  • Usable within temperature range -40° to +185°F (-40° to +85°C)
  • Tensile strength: 12 to 50 lb. (5.4 to 22.7kg)
  • When fastened, the diameters adjust 2.60 to 101.60mm).(5/32 to 4 in.)

14-649122 Cable Tie 279.4mm (11 in.)

06-662-58 Cable Tie Assortment Pack Variety of lengths from 101.6 to 355.6mm (4 to 14 in.)

Specifications

Type Cable Tie Assortment Kit
Material Nylon
Description 4 to 14 in. lengths (101.6 to 355.6 mm)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.