missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ 24-Hour Stopwatches

Digital, handheld

Brand:  Fisherbrand™ 1044

 View more versions of this product

Product Code. 11729825

This item is not returnable. View return policy

Description

Description

Digital, handheld, for general-purpose applications. Fisherbrand™ Traceable 24-Hour Stopwatches provide single-action timing, time-out, continuous timing, and cumulative split functions.

  • Resolution: 1 second
  • Clock displays time of day to the second, AM/PM, date, and day of the week
  • Rugged ABS plastic case

Certifications

A certificate is provided to indicate instrument traceability to standards provided by the National Institute of Standards and Technology (NIST™). Calibrated by an ISO 17025 calibration laboratory accredited by A2LA™.

Specifications

Specifications

Digital Stopwatch
0.0001
LCD
0.62 in.
0.37 in.
2.37 in.
1 oz.
2 Year Silver Oxide battery, shockproof ABS Plastic case and lanyard
ISO 17025, A2LA, NIST
24 hr.
0.01 sec.
ABS Plastic
1.57 cm
0.93 cm
6 cm
0.028 kg
Ideal for lab or plant use
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers