missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Includes: Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate
Description
Innovative Fisherbrand™ Traceable™ Vibrating Timer features countdown/up, memory and stopwatch modes. Water resistant and steamproof.
- Three Alarm Modes : Audible, Flashing, and Vibrating
- Countdown and alarms on single channel
- Automatic Bounceback™ Memory for repetitive timing
- Counts up during alarming indicating elapsed time since alarming
- Settable to one second with one-second resolution
- Counts up in stopwatch mode
- Magnetic back and stand/spring-clip
- Battery supplied
- Timing range: 19 hours, 59 minutes
- Resolution: 1 second
- Accuracy: 0.01%
- No. of Channels/Zones: 1
- Size: 3 x 1 3/4 x 1 1/4inch
- Weight: 2 oz. Applications: Ideal for use in wash-down areas, wet labs, manufacturing plants or field work, where hearing a buzzer is impossible. Certifications: Traceable to NIST—To assure accuracy an individually serial-numbered Traceable Certificate is provided from our ISO 17025 calibration laboratory accredited by A2LA. It indicates traceability to standards provided by NIST (National Institute of Standards and Technology).
Specifications
Handheld Timer | |
Audible/Visible/Vibration | |
1 sec. | |
AAA | |
78 g | |
NIST Traceable |
19 hr. 59 min. | |
0.0001 | |
1 | |
2 oz. | |
Stand, magnetic back, battery, opening for a lanyard, Traceable Certificate |