missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Translucent White Wash Bottles
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
250 mL
500 mL
Description
Manufactured from LDPE. Translucent White Wash Bottles deliver a single drop or fine stream.
- LDPE with one-piece polypropylene screw cap and nozzle
- Tip may be cut back to increase flow
Specifications
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Translucent |
Material | LDPE |
No. per Pack | 6 |
Sterility | Non-sterile |
Closure Included | Yes |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Show More |
Documents
Scientific Resources
Brochures
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Water analysis
File size: 7.3 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Translucent White Wash Bottles >
Spot an opportunity for improvement?Share a Content Correction