missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Turnover Septum Stoppers

For narrow-aperture containers

Brand:  Fisherbrand™ TO/33/RED

 View more versions of this product

Product Code. 11706487

  • 12.48 € / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

For narrow-aperture containers

  • External serrations on plug
  • Turnover sleeve folds down over the container's outer neck and creates a secure seal
  • Easily perforated with hypodermic needles
  • Available in red or cream rubber in packs of 10

Specifications

Specifications

16 mm
For 1.7 to 1.75cm I.D. containers
1
Rubber
2
For narrow aperture containers
33 mm
Red
Turnover Septum Stopper
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Fisherbrand™ Turnover Septum Stoppers > Red; 33mm overall

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.