missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal Pipet Pump

Pipet filler with easy one-hand operation provides accurate titration. Color-coded for easy identification.

22.55 € - 23.27 €

Specifications

Material Polyethylene
Type Pipet Controller
View More Specs

Products 3
Product Code Brand Color Volume (Metric) Price Quantity & Availability  
Product Code Brand Color Volume (Metric) Price Quantity & Availability  
15239805
View Documents
Fisherbrand™
14955110
Green 10 mL
22.60 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15229805
View Documents
Fisherbrand™
14955111
Red 25 mL
23.27 €
Each
In Stock
to see stock.
Edge
Add to basket
 
15209805
View Documents
Fisherbrand™
14955201
Blue 2 mL
22.55 €
Each
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Made from high-grade polyethylene
  • Accepts glass and serological pipets
  • Ideal for soap and acid titrations
  • Clear markings make measuring easy
  • 10mL pipet marked in 0.10mL increments
  • 25mL pipet marked in 0.20mL increments
  • Rotating thumbwheel draws or dispensed liquid
  • Side lever allows entire contents to be rapidly dispensed

25mL fits both 10mL and 25mL pipets

Specifications

Specifications

Polyethylene
Pipet Controller
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.