missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Screw Vial Convenience Kits

Product Code. p-6814341 Shop All Fisherbrand Products
Click to view available options
Marking Spot:
Yes
Color:
Clear
Color (Seal):
Blue/White
Septum:
PTFE/Silicone
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17859373

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers

Specifications

Closure Color Blue
Color (Seal) Blue/White
Color Clear
Diameter (Metric) Outer 12 mm
Material Glass
Pre-slit Yes
Volume (Metric) 1.5 mL
Septum PTFE/Silicone
Graduated Yes
Graduations 0.5, 1.0 and 1.5 mL
Includes Vials and Closures
No. per Pack 100
Size (Metric) Opening 9 mm
Volume (Metric) Residual < 170 μL
Base Style Flat Bottom
Product Line Fisherbrand
Volume (Metric) Total 2 mL
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Type Screw Thread Autosampler Vial Convenience Kit
Closure Size 9 mm
Marking Spot Yes
Volume (Metric) Usable 1.5 mL
Diameter (Metric) Hole 6 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.