missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Straight Fittings for HPLC Systems
Shop All SCAT Europe Products
Click to view available options
Diameter (Metric) Inner:
2 to 3 mm
3 to 4 mm
4 to 6 mm
6.4 to 8 mm
Unit Size:
Each
Description
SCAT™ fittings are available in the following versions:
- PFA fitting with integrated ferrule in various colors and diameters
- Tube connectors in various diameters
Specifications
Specifications
| Type | Connector |
| Color | White |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 6.4 to 8 mm |
| For Use With (Application) | Solvent Handling |
| For Use With | Safety Waste Caps, HPLC and UHPLC Systems |
| Material | PTFE |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction