missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ FiveGo™ F3 Conductivity Meters
Portable meter provides reliable and high quality conductivity measurements with simple click of a button
438.00 € - 625.00 €
Specifications
Accuracy (Conductivity) | ±0.5% of the measured value |
---|---|
Calibration | One point calibration with three predefined standards |
Range (Conductivity) | 0.00 μS/cm to 200 mS/cm |
Temperature Compensation | Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C |
Temperature Range (Metric) | 0°C to 100°C |
Includes:
Product Code | Brand | Type | Includes | For Use With (Application) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Includes | For Use With (Application) | Price | Quantity & Availability | |||
15513370
|
Mettler Toledo™
30266883 |
F3 Conductivity Meter Only | Electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets | For applications that require a specific sensor not included in a kit |
438.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15563370
|
Mettler Toledo™
30266888 |
F3 Standard Kit | LE703 IP67 sensor, electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets | For aqueous samples with mid to high conductivity |
590.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15553370
|
Mettler Toledo™
30266887 |
F3 Field Kit | LE703 IP67 sensor, electrode clip, wrist strap, installation QuickGuide, 1413μS/cm and 12.88mS/cm standard sachets, carrying case | For aqueous samples with mid to high conductivity and for measurements on the go |
625.00 €
1 unit |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Different combinations of portable meters, sensors and accessories are available, which are ideally suited for specific applications or samples.
- Robust, IP67 waterproof ABS housing
- Large, well-structured 3.1 in. segmented LCD display for easy viewing
- Intuitive button arrangement and simple menu for easy operation
- Ergonomic design provide comfort to both big and small hands
- Foldable foot stand provides optimal viewing while situated on a lab bench
- Withstands wet and demanding environments
- One point calibration with three predefined standards
- Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
- LTW 7-pin sensor inputs
- Ideal for mobile applications in the laboratory, at-line, or outdoors
- Conductivity Range: 0.00μS/cm to 200mS/cm
- Conductivity Resolution: Automatic range
- Conductivity Accuracy: ±0.5% of the measured value
- TDS Range: 0.01mg/L to 200g/L
- TDS Resolution: Automatic range
- TDS Accuracy: ±0.5% of the measured value
- Temperature Range: 0° to 100°C (32° to 212°F)
- Temperature Resolution: 0.1°C
- Temperature Accuracy: ±0.5°C
- Temperature Compensation: Linear: 0.00%/°Cto 10.00%/°C, reference temperature: 20° and 25°C
- Memory Size: 200 measurements, current calibration
- Operating Hours: >200 hrs.
- Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
- Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
- Weight: 0.26kg (0.5 lb.)
- F3-Meter only: Suitable for applications that require a specific sensor not included in a kit
- F3 Standard Kit: Suitable for aqueous samples with mid to high conductivity
- F3 Field Kit: Suitable for aqueous samples with mid to high conductivity and for measurements on the go
Specifications
±0.5% of the measured value | |
0.00 μS/cm to 200 mS/cm | |
0°C to 100°C | |
±0.5°C | |
200 measurements | |
18.8 x 7.7 x 3.3 cm (97.4 x 3 x 1.3 in.) | |
0.5 lb. | |
1 |
One point calibration with three predefined standards | |
Linear: 0.00%/°C to 10.00%/°C, reference temperature: 20° and 25°C | |
0.1°C | |
LCD | |
LTW 7-pin | |
0.26 kg | |
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title