missing translation for 'onlineSavingsMsg'
Learn More

Mettler Toledo™ FiveGo™ F4 DO Meters

Portable meter provides reliable and high quality dissolved oxygen (DO) measurements with simple click of a button

Brand:  Mettler Toledo™ 30266886

783.75 EUR valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 15543370

  • 825.00 € / 1 unit

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers

Includes: LE621 IP67 sensor, electrode clip, wrist strap, installation QuickGuide, carrying case
This item is not returnable. View return policy

Description

Description

  • Robust, IP67 waterproof ABS housing
  • Large, well-structured 3.1 in. segmented LCD display for easy viewing
  • Intuitive button arrangement and simple menu for easy operation
  • Ergonomic design provide comfort to both big and small hands
  • Foldable foot stand provides optimal viewing while situated on a lab bench
  • Withstands wet and demanding environments
  • Two points calibration 100% and 0%
  • Features Automatic and manual endpoint recording, Acoustic endpoint signal, Visual endpoint signal
  • BNC, Cinch sensor inputs
  • Ideal for mobile applications in the laboratory, at-line, or outdoors
Specifications:
  • DO Range: 0.01 to 45mg/L, ppm
  • DO Resolution: 0.01mg/L, 0.01ppm
  • DO Accuracy: ±0.1%
  • DO Saturation: 0.1% to 400%
  • DO Saturation Resolution: 0.1%
  • DO Saturation Accuracy: ±1%
  • Temperature Range: 0° to 50°C
  • Temperature Resolution: 0.1°C
  • Temperature Accuracy: ±0.3°C
  • Temperature Compensation: ATC and MTC
  • Memory Size: 200 measurements, current calibration
  • Operating Hours: >200 hrs.
  • Power Supply: 4 x 1.5V AAA LRO3 or 4 x 1.2V AAA NiMH HR03
  • Dimensions: 18.8 x 7.7 x 3.3cm (97.4 x 3 x 1.3 in.)
  • Weight: 0.26kg (0.5 lb.)
Applications:
  • F4-Meter only: Suitable for applications that require a specific sensor not included in a kit
  • F4 Standard Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages
  • F4 Field Kit: Suitable for aqueous samples, alcoholic and non-alcoholic beverages and for measurements on the go
TRUSTED_SUSTAINABILITY
Specifications

Specifications

FiveGo DO meter F4-Field-Kit
200 measurements
DO PORTABLE F4
F4 Field kit
Chinese, Chinese (TW), Croatian, Czech, Danish, Dutch, English (GB), English (US), French, German, Hungarian, Indonesian, Italian, Japanese, Korean, Norwegian, Polish, Portuguese (BR), Russian, Slovak, Slovenian, Spanish, Swedish, Thai, Turkish, Vietnamese
Single-channel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers