missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Fixed Multi-Purpose Clamps
OHAUS™ Fixed Multi-Purpose Clamps are designed to securely grip and position a variety of laboratory glassware.
Brand: OHAUS™ 30392217
43.84 EUR valid until 2024-12-31
Use promo code "21841" to get your promotional price.
This item is not returnable.
View return policy
Description
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in nickel-plated zinc or stainless steel
- Non-slip vinyl sleeves, and fiberglass covers for temperatures above 100°C (included with all 2 and 3-prong clamps)
Specifications
Fixed Clamp | |
Non-slip vinyl sleeves and fiberglass covers | |
5.75 in. | |
Medium | |
3-Prong Dual Adjust |
Nickel-plated | |
Clamp, Multi Purpose, CLM-FIXED3DZM | |
146.00 mm | |
0 to 69 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction