missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Shelf, Reinforced

Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system

Specifications

Description Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system
Material Stainless Steel
Type Reinforced Shelf
View More Specs

Products 4
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
Product Code Brand For Use With (Equipment) Price Quantity & Availability  
15601706
View Documents Promotion Details
BINDER™
8012-0287
BINDER Chambers KB 53 N/A
N/A
15611706
View Documents Promotion Details
BINDER™
8012-0288
BINDER Chambers KB 115 N/A
N/A
15651916
View Documents Promotion Details
BINDER™
8012-0817
BINDER Chambers KT 115, KT 170 N/A
N/A
15661916
View Documents Promotion Details
BINDER™
8012-0818
BINDER Chambers KT 53 N/A
N/A
Description

Description

  • Reinforced
  • Positioned at bottom level
  • Maximum load of 45 kg
Specifications

Specifications

Shelf, reinforced - positioned at bottom level, max. load 45 kg, with additional attachment for operation of shaking device, stirring device or roller bottle system
Stainless Steel
Reinforced Shelf
Videos
SDS
Documents

Documents

Product Certifications