missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Speed Vortex Mixer

Fixed speed vortex mixer starts mixing when the head is pressed down.

Brand:  Fisherbrand™ 80863024

320.15 EUR valid until 2024-11-30
Use promo code "21681" to get your promotional price.


 View more versions of this product

Product Code. 15706969

  • 346.00 € / Each
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket

Includes: Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).

Description

Description

Fixed speed vortex mixer starts mixing when the head is pressed down. Speed is fixed at full rpm to provide vigorous vortexing of samples.

  • Touch mode operation
  • Fixed high speed mixing
  • Mixer includes both cup head and 3 in. head with cover
  • Speed Range: 3200rpm
  • Orbit: 4.9mm
  • Controls: None
  • Overall Dimensions: 4.8L x 6.8W x 4.8 in.H (12.2 x 17.3 x 12.2cm)
  • 5 year warranty

Services

5 year

Specifications

Specifications

4.9 mm
230 V, 0.6 A, 135 W
135 W
Fixed Speed Vortex Mixer
5 in.
7.97in.
4.75in.
10 lb.
10 lb.
Includes both cup head and 3 in. head with cover. Units are supplied with a 72 in. (183cm), 3-wire cord and plug (230V units are supplied with Euro type plug and UK and CH adapters).
2500 rpm
230 V
0.6 A
US, EU Plug
12.7 cm
20.2 cm
12.1 cm
4.5 kg
4.5 kg
5 year limited warranty on parts and labor.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers