missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scotsman™ Flake Ice Machines
missing translation for 'orderingAttributeHoverText'
Capacity (Metric):
Bin capacity of 25kg
missing translation for 'unitSize'
Each
Description
- Flake ice is the most natural shape
- Ice is extruded at a temperature just below zero degrees
- Suitable for a variety of applications such as fisheries, laboratories, and the food processing industry
- Self-contained
- Manufactured from grade 304 stainless steel
- Electronic controls
Specifications
Specifications
| Capacity (Metric) | Bin capacity of 25kg |
| Depth (Metric) | 626mm |
| Product Type | Self-contained Flaked Ice Maker |
| For Use With (Application) | Fisheries, laboratories, food and industrial processing and more |
| Material | Grade 304 stainless steel |
| Height (Metric) | 789mm (890mm with legs) |
| Water Consumption | Consumption/24hrs (A): 64L Consumption/24hrs (W): 384L |
| Width (Metric) | 535mm |
| Yield | Max. production/24hrs of 73kg |
| Electrical Requirements | 230/50/1V, 330W, 2.2 run amps, 11 start amps |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
