missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Flask for Glass Vacuum Filtration Device
Glass Flask for use with Cytiva Glass Vacuum Filtration Device.
Brand: Cytiva 10442213
173.08 EUR valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
- Chemically resistant to most aqueous and organic solutions.
- Resistant to acids and caustic solutions.
- Autoclavable and can be sterilized in dry heat to 180°C.
- Can be used up to 200°C.
Specifications
GV050/2/13 Erlenmeyer Flask (NS45) for Glass Vacuum Filter Holder Apparatus | |
Borosilicate Glass | |
Whatman 10442200 and 10442300 Filter Holder Apparatus | |
Erlenmeyer Flask | |
Reusable |
1000 mL | |
Vacuum Filtration | |
1 Ea. | |
Autoclavable | |
Non-sterile |