Learn More
Labconco™ FlaskScrubber™ Glassware Washers
Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.
14945.00 € - 17035.00 €
Specifications
Description | FlaskScrubber Glassware Washer |
---|---|
Display | Full-color Touch Screen |
Material | Stainless Steel (304) |
Product Type | Laboratory Glassware Washer |
Flow Rate | Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) |
Product Code | Brand | Description | Electrical Requirements | Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Electrical Requirements | Style | Price | Quantity & Availability | |||
17192312
|
Labconco™
411001010 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Undercounter Washer |
14945.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
17102322
|
Labconco™
411001013 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Undercounter Washer |
15335.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
17112322
|
Labconco™
411101010 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Undercounter Washer with Window |
16025.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
17122322
|
Labconco™
411101013 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Undercounter Washer with Window |
16405.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
16874040
|
Labconco™
412001010 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Freestanding Washer |
15570.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
17132322
|
Labconco™
412001013 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Freestanding Washer |
15940.00 €
Each |
Estimated Shipment: 06-03-2025
Log in to see stock. |
|||
17142322
|
Labconco™
412101010 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 11 A, 1 P | Freestanding Washer with Window |
16650.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
17152322
|
Labconco™
412101013 |
FlaskScrubber Glassware Washer | 230 V, 50/60 Hz, 16.5 A, 3 P | Freestanding Washer with Window |
17035.00 €
Each |
Estimated Shipment: 07-04-2025
Log in to see stock. |
|||
Description
Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of Spindle Injection and Standard racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air spindle drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- 36-place Spindle Injection Rack included
Specifications
FlaskScrubber Glassware Washer | |
Stainless Steel (304) | |
Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
N/A, can be supplied from pressurized and non-pressurized sources | |
190.6 L chamber volume | |
As low as 12.9 L | |
Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
120°F | |
160°F | |
49°C |
Full-color Touch Screen | |
Laboratory Glassware Washer | |
120 psi (inlet) | |
6.73 ft.3 chamber volume | |
9 programs with 1 to 9 total cycles | |
UL61010, CAN/CSA C22.2, CE | |
Lower spindle rack | |
120°F | |
71°C | |
49°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.