missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Glass Screw Neck Specimen Bottles

Product Code. 14853552 Shop All Fisherbrand Products
Click to view available options
Volume (Metric):
1.75 mL
3.5 mL
7 mL
10.5 mL
14 mL
21 mL
28 mL
Style:
Squat form
Tall form
Unit Size:
Pack of 140
Pack of 190
Pack of 231
Pack of 264
Pack of 399
Pack of 666
Pack of 882
This item is not returnable. View return policy

Product Code. 14853552

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for media, diagnostic, storage, display and sample collection applications. Fisherbrand™ Glass Screw Neck Specimen Bottles are manufactured from clear Type 1B neutral glass.

  • With standard neck sizes
  • Tall and squat form options
  • 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
TRUSTED_SUSTAINABILITY

Specifications

Color Clear
Diameter (Metric) Outer 17 mm
Material Borosilicate Glass
Volume (Metric) 10.5 mL
For Use With (Application) Suitable for media, diagnostic, storage, display and sample collection applications
Neck Style Screw
Style Tall form
Thread Style Screw
Base Style Flat
Height (Metric) 67 mm
Quantity 399/Pk.
Type Flat Bottom Dram Vial
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.