missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Glass Screw Neck Specimen Bottles
Suitable for media, diagnostic, storage, display and sample collection applications. Fisherbrand™ Glass Screw Neck Specimen Bottles are manufactured from clear Type 1B neutral glass.
Brand: Fisherbrand™ 15334789
94.02 EUR valid until 2025-12-31
Use promo code "24350" to get your promotional price.
Description
- With standard neck sizes
- Tall and squat form options
- 1 dram equates to approx. 3.55mL (or 1/8 fl. oz.)
- Closure not included; see Black Screw Caps, 15314799
Specifications
Clear | |
Borosilicate Glass | |
Suitable for media, diagnostic, storage, display and sample collection applications | |
Tall form | |
Flat | |
96 mm | |
Flat Bottom Dram Vial |
23 mm | |
28 mL | |
Screw | |
Screw | |
Screw Cap (Not Included) | |
190/Pk. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction