missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCAT™ Flat Flange Lids for Glass Reactors
The flat flange lid is usually placed between two flanges to be joined and then tightened with bolts to create a secure connection. Suitable for glass reactors with a SCHOTT™ flat flange.
166.00 € - 385.00 €
Specifications
Product Type | Flat Flange |
---|---|
For Use With (Application) | Connection of Pipes and Vessels, Preventing Leaks |
For Use With (Equipment) | Glass Reactors |
Material | PTFE |
Product Code | Brand | Includes | Joint Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Joint Type | Price | Quantity & Availability | ||||
17859056
|
SCAT™
130061 |
1 x NPT 1/2 in. (f) Centered, 3 x NPT 1/2 in. (f) Beside Center | DN 60 |
166.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17849056
|
SCAT™
130060 |
1 x NPT 1/2 in. (f) Centered, 1 x NPT 1/4 in. (f) Directly in Center, 2 x NPT 1/2 in. (f) Beside Center | DN 60 |
166.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17839056
|
SCAT™
130100 |
1 x NPT 1/2 in. (f) Centered, 2 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center | DN 100 |
210.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17819056
|
SCAT™
130102 |
1 x NPT 1/2 in. (f) Centered, 2 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Vertical | DN 100 |
210.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17809056
|
SCAT™
130101 |
1 x NPT 1/2 in. (f) Centered, 2 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center, 1 x NPT 3/4 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Vertical | DN 100 |
210.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17899056
|
SCAT™
130150 |
1 x NPT 1/2 in. (f) Centered, 2 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Vertical | DN 150 |
385.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17829056
|
SCAT™
130151 |
1 x NPT 1/2 in. (f) Centered, 2 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center, 1 x NPT 3/4 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Vertical | DN 150 |
385.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
17869056
|
SCAT™
130152 |
1 x NPT 1/2 in. (f) Centered, 1 x NPT 1/2 in. (f) Directly in Center, 1 x NPT 1 in. (f) Directly in Center, 1 x NPT 1/2 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Beside Center, 1 x NPT 1/4 in. (f) Vertical | DN 150 |
385.00 €
Each |
Estimated Shipment: 21-02-2025
Log in to see stock. |
||||
Description
- Flat flange allows the lid to be securely attached to the reactor body and ensures a reliable seal to prevent leakage
- Compatible according to DIN 12214 (laboratory flat flange) and compatible with glass reactors for seamless integration
- Effortless and hassle-free to assemble, saving time and effort
- Flexibly expand our products to fit your specific needs and meet future needs
- Made entirely of PTFE, for universal chemical resistance to a wide range of harsh chemicals, increasing application versatility and reliability
- Equipped with practical attachments that allow easy connection and use of existing equipment that has ground or GL threads
- Important component for the safe and reliable connection of pipes and vessels in various industrial applications to prevent leaks and keep equipment running smoothly
Specifications
Flat Flange | |
Connection of Pipes and Vessels, Preventing Leaks | |
Glass Reactors | |
PTFE |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title