missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ Flat Style Caps for 50 mL Centrifuge Tubes
These flat style caps for 50 mL centrifuge tubes come conveniently packed in bags.
Brand: Labcon™ 3075-870-006-9
30.83 EUR valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
- For use with Labcon™ 50 mL centrifuge tubes
- Endotoxin-free (non-pyrogenic)
- Made in USA
Specifications
USP Class VI | |
Not Autoclavable | |
Bagged |
Screw Cap | |
Polyethylene Resin |