missing translation for 'onlineSavingsMsg'
Learn More

Gilac™ Flat Tray in ABS

Product Code. p-200009596
Click to view available options
Capacity (Metric):
3 L
5 L
8 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17918841

Brand: Gilac™ G154200

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Flat Tray in ABS can be used in a wide range of temperatures and its dimensions are suitable for refrigerators.

  • Largest and most customisable range on the market.
  • Can be used in a wide range of temperatures.
  • Dimensions suitable for refrigerators.
  • Can be used as a:
    • defrosting tray thanks to its wide dividing optional grid that separates the ice water from the product being defrosted.
    • preparation container for products that drip.
    • ingredients tray.
    • container for preserving comparison samples.
    • fermenting and decanting container.
  • Frosted bottom, matte finish, for less visibility of scratches.
  • Also available in HDPE, in 5 colors and 5 sizes and in Gilactiv™ version and biobased material.

Specifications

Capacity (Metric) 3 L
Color Natural
Height (Metric) 70 mm
Length (Metric) 351 mm
Material HDPE
Type Dispensing Tray
Width (Metric) 236 mm
Length (English) 13.8 in.
Height (English) 2.8 in.
Capacity (English) 0.8 gal.
Autoclavable Not Autoclavable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.