missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ FLEX-COLUMNS™ Economy Chromatography Columns
FLEX-COLUMNS™ are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications. Long columns are ideally suited for gel filtration and adsorption chromatography.
63.10 € - 151.00 €
Product Code | Brand | Column Capacity | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Column Capacity | Quantity | Price | Quantity & Availability | ||||
12943341
|
DWK Life Sciences
420401-1015 |
12 mL | 1 |
63.10 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12923351
|
DWK Life Sciences
420401-2505 |
25 mL | 1 |
101.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12963351
|
DWK Life Sciences
420401-2515 |
74 mL | 1 |
114.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
12903361
|
DWK Life Sciences
420401-2530 |
147 mL | 1 |
151.00 €
Each |
Estimated Shipment: 18-03-2025
Log in to see stock. |
||||
Description
- Constructed of translucent polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel, with removable polypropylene caps
- 20 μm porosity High Density Polyethylene (HDPE) bed supports are fixed in the column outlets
- Tubing connections on the columns are male Luer locks
- A wide variety of adapters, valves, and fittings are available as accessories for use as simple and versatile tubing connections
- Available in 30 different sizes with standard inside diameters of 0.7, 1.0, 1.5 and 2.5 cm and lengths ranging from 4 to 170 cm
- Maximum pressure is 1.0 bar (14.7 psi, 1.0 atm, 0.1 MPa)
- Temperature range is 0 to 50 °C
- Sterilize with 2N NaOH or 100% ethanol
- autoclaving is not recommended
- Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
- Note: End fittings and bed supports are NOT replaceable on FLEX-COLUMNS
Specifications
Chromatography Column |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title