missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses
Fits a wide variety of workers and can be worn over prescription eyewear and with half-mask respirators. Sperian™ Honeywell™ V-Maxx™ Ventilated Safety Glasses have a sporty style for increased wearer acceptance.
13.00 € - 120.00 €
Specifications
Lens Coating | Anti-fog |
---|---|
Certifications/Compliance | ISO 9001 / 2000 |
Lens Tint | Clear |
Product Type | Safety Goggles |
Headband Material | Neoprene |
Product Code | Brand | Lens Coating | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Lens Coating | Price | Quantity & Availability | |||||
11816980
|
Sperian™
1011381 |
Anti-fog |
25.00 €
Each |
In Stock
Log in to see stock. |
|||||
11807080
|
Sperian™
1006194 |
Anti-fog |
120.00 €
Pack of 10 |
Estimated Shipment: 16-12-2024
Log in to see stock. |
|||||
12334749
|
Sperian™
1006194 |
Anti-fog |
13.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- 180° field of vision for distortion-free peripheral vision
- Rotating strap attachment system provides easier use with hard hats
- Compliant with splash resistance tests
- Indirect ventilation prevents overheating
- Anti-fog clear polycarbonate lenses
Specifications
Anti-fog | |
Clear | |
Neoprene | |
Polycarbonate |
ISO 9001 / 2000 | |
Safety Goggles | |
Indirect |