missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Flexelene™ Flexible Polyethylene Tubing

Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing

Brand:  Cole-Parmer™ 96155-12

 View more versions of this product

Product Code. 11700469

  • 585.00 € / Each
Estimated Shipment: 05-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Ideal for food and beverage processing, instrumentation, pure-water transfer and water conditioning applications.
  • Plasticizer-free, 78 A durometer.
  • Can be used with barbed fittings.
  • Abrasion-resistant, excellent chemical compatibility, economical.
  • Colored Flexelene tubing available upon request.
  • Produced with compounds listed by NSF International Standards 51 and 61 and are FDA compliant.
  • Sterilize: Ethylene oxide.
Specifications

Specifications

Non-DEHP;European Pharmacopoeia;3A;ADCF;USP;NSF-51;NSF-61;FDA;Non-Phthalate
16 mm
19.1 mm
30.5 m
Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
-63°C
Abrasion-resistant, excellent chemical compatibility, economical.
Translucent
170°F
Plasticizer-free, 78 A durometer, can be used with barbed fittings. Colored Flexelene™ tubing available upon request.
Flexelene
100 ft.
3.175 mm
-83°F
100 ft./Pk.
Ethylene Oxide
120 psi
76°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers