missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Flexible Discharge Tubing for seripettor™ Bottletop Dispensers
PTFE dosing tube is spiraled with a length of 800mm. For use with seripettor™ Bottletop Dispensers.
Brand: BRAND™ 704522
This item is not returnable.
View return policy
Description
- Spiraled PTFE dosing tube
- Length: 800mm
- Includes safety handle
- Not suitable for peroxide
![TRUSTED_SUSTAINABILITY](/content/dam/fishersci/glyphs/Sustain_Badge.png)
Specifications
Flexible Discharge Tube | |
2 and 10mL Seripettor™ and Seripettor™ Pro bottletop dispenser | |
31.49 in. |
PTFE | |
Safety handle | |
800 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction