missing translation for 'onlineSavingsMsg'
Learn More
Learn More
De Buyer™ Flexible Spatula
Scoop, spread and scrape ingredients using the De Buyer™ Flexible Spatula. The spatula can withstand temperatures up to 100°C.
14.00 € - 36.00 €
Specifications
Quantity | 1 Ea. |
---|---|
Product Type | Flexible Spatula |
Temperature (Metric) Max | 100°C |
Material | Rubber |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
11932625
|
De Buyer™
4891.24N |
240 mm |
14.00 €
Each |
In Stock
Log in to see stock. |
|||||
11942625
|
De Buyer™
4891.34N |
340 mm |
36.00 €
Each |
In Stock
Log in to see stock. |
|||||
11952625
|
De Buyer™
4891.42N |
420 mm |
34.00 €
Each |
In Stock
Log in to see stock. |
|||||
Description
- Thermoplasticized
- Up to 100 degrees maximum
- Plastic handle
Specifications
1 Ea. | |
Flexible Spatula | |
100°C | |
Rubber |