missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ FlipStrip™ Microtube Racks with Lid
GREENER_CHOICE

Hold 0.2mL strips and 1.5mL tubes on one side and and 0.5mL tubes on the other side of this microtube rack with lid, which is made from 100% recycled plastic.

Brand:  Thermo Scientific™ 8688

 View more versions of this product

Product Code. 10177000

  • 22.40 € / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Hold 0.2mL strips and 1.5mL tubes on one side of the Thermo Scientific™ FlipStrip Microtube Rack with Lid, and 0.5mL tubes on the other. The rack is made from 100% recycled plastic.

  • Holds 0.2mL strips and 1.5mL tubes on one side, 0.5mL tubes on other
  • Stable, low-profile design with an alphanumeric grid for easy tube identification
  • Lid protects samples and allows racks to be stacked
  • Several colors available
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Flipstrip Rack
Microtubes (0.5 mL), Microtubes (1.5 mL), Microtubes (2 mL)
Rectangular
12 Racks
Fluorescent Green
Recycled Plastic
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers