missing translation for 'onlineSavingsMsg'
Learn More

3M™ Doodlebug™ Floor Edge Cleaning Kit

Product Code. 17128560
missing translation for 'orderingAttributeHoverText'
Style:
Handheld Pad Holder
Swivel Head Pad Holder
missing translation for 'unitSize'
6 sets
Pack of 4
This item is not returnable. View return policy

Product Code. 17128560

missing translation for 'mfr': 3M™ Doodlebug™ 7000002233

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Convenient handle options provide versatile cleaning solutions. Unique hook and loop bottom holds 3M™ Doodlebug™ Pads, Sponges and Brushes without the use of adhesives or fasteners.

  • Ideal for maintenance of hard to reach areas
  • Efficient and versatile floor cleaning tool
  • Use the included white pad for polishing operations, and the brown pad for stripping
  • Pads are highly durable and easy to clean
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Kit
Color Brown
Dimensions (L x W) 229 x 102 mm
For Use With (Application) Cleaning
For Use With (Equipment) Doodlebug™ Pads, Sponges and Brushes
Includes (1) Pad Holder, (1) Polishing Floor Pad, (1) Stripping Floor Pad
Length (English) 9 in.
Length (Metric) 229 mm
Model 6473 K
Quantity 4 Pk.
Style Handheld Pad Holder
Width (English) 4 in.
Width (Metric) 102 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.