missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Flow Control Clamp
OHAUS™ Flow Control Clamp in a variety of styles, materials, and sizes.
27.60 € - 66.65 €
Specifications
Type | Multi-purpose Clamp |
---|---|
Height (Metric) | 62.000 mm |
Height (English) | 2.44 in. |
Length (Metric) | 37 mm |
Size (Metric) Grip | 0 to 17 mm |
Product Code | Brand | Description | Jaw Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Jaw Type | Price | Quantity & Availability | ||||
15752269
|
OHAUS™
30392221 |
Clamp, Flow Control, Hosecock, CLF-HKRGS | Hosecock |
66.65 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
15742259
|
OHAUS™
30392210 |
Clamp, Flow Control, Hosecock, CLF-HKRGZ | Hosecock |
27.60 €
Each |
Estimated Shipment: 14-04-2025
Log in to see stock. |
||||
Description
- Designed to securely grip and position laboratory apparatus
- Extension arms with a 360° rotation allow placement of apparatus at various distances from lab-frame without compromising experiment integrity
- Swivel and fixed position clamps hold apparatus near the lab-frame or stand, and have a built-in integral holder for attaching to lab-frames or apparatus
- Available as single or dual-adjust in zinc or stainless steel
Specifications
Multi-purpose Clamp | |
2.44 in. | |
0 to 17 mm | |
37.00 mm |
62.000 mm | |
37 mm | |
1.46 in. | |
Hosecock |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title