missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Fluid Transfer Assembly, Adaptor Set
Shop All Thermo Scientific Products
Click to view available options
Connector Types:
Luer to MPC
MPC/MPX
MPX to MPC
MPX/MPC
Tubing Size:
C-Flex 374, 2 m (6.6 ft)
C-Flex 374, 2 m (78.7 in)
TPE 374, 1 m (3.28 ft)
TPE 374, 2 m (6.6 ft)
TPE 374, 2 m (78.7 in)
Unit Size:
Pack of 10
Description
Standard Fluid Transfer Assembly products interconnect with Thermo Scientific standard Labtainer BPCs, Productainer BPCs, single-use bioreactors, mixers, and fermentors right on the shop floor to deliver a comprehensive and complete set of single-use products to meet the needs of your facility or process.
- One set of stocked products reduces the number of customized stock keeping units (SKUs), simplifies the ordering process, and reduces product storage requirements
- Multiple manufacturing sites ensure security in product supply
- Produced under cGMP conditions in ISO 7 clean areas to ensure a high level of quality
- Characterized using ISO, USP, EP, and ASTM test methods to validate performance
Specifications
Specifications
| Tubing Style | 9.52 mm (3/8 in.) ID x 15.88 mm (5/8 in.) OD to 12.7 mm (1/2 in.) ID x 19.05 mm (3/4 in.) OD; TPE 374; 2 m (78.7 in); MPX to MPC |
| Connector Types | MPX/MPC |
| Product Type | Adapter Set |
| Tubing Size | TPE 374, 2 m (78.7 in) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction